Shop All Equipment Stands
Cortech
Nightstand, Brown, 21"H x 18"L x 21"W
Mfr # 7602BN
Zoro # G5460497
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Color Brown
- Width 21 in
- Height 21 in
- Features Anti Ligature, Tamper Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # 7602BN
- Zoro # G5460497
- UPC # 819085012361
- Country of Origin United States
- Category Equipment Stands
Dimensions
Length | 18 in |
Width | 21 in |
Height | 21 in |
Details
Item | Nightstand |
Color | Brown |
Features | Anti Ligature, Tamper Resistant |
Surface Material | Plastic |
Shape | Rectangular |
Ligature Resistant | Yes |
Frame Material | Polyethylene |
Secure Facility Type | Institutional |
Series | Endurance |
Leg Color | Brown |
Assembly | Assembled |
Weight Capacity | 1,500 lb |
Standards | Flame Retardant |
Top Thickness | 1 1/4 in |
Description
Nightstand, Secure Facility Type Institutional, Shape Rectangular, Width 21 in, Length 18 in, Series Endurance, Color Brown, Leg Color Brown, Frame Material Polyethylene, Surface Material Plastic, Top Thickness 1 1/4 in, Height 21 in, Weight Capacity 1,500 lb, Assembly Assembled, Standards Flame Retardant, Features Anti Ligature, Tamper Resistant, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Mixing Bowl, Stainless Steel, 8 qt. (MB08)
- GENUINE JOE Eco-Friendly Paper Cups10Oz, PK50 (GJO10214)
- WILBUR CURTIS Red Handle 1-1/32 Faucet Assembly (WC-1800HW)
- BELSHAW Rotary Switch (401103)
- NEW AGE Fixed Work Table, Aluminum, 18" W, 18" D (21824ES24P)
- BK RESOURCES Stainless Equipment Stand, Undershelf, 3 Sided 2"Riser, 6 Legs 72X30 (SVET-7230-6)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 36X30 (EETS-3630)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 48X30 (EETS-4830)
- BK RESOURCES Stainless steel Equipment Stand W/Undershelf, 3 Sided 2"Riser 48X30 (SVET-4830)
- NEW AGE Equipment Stand, Mobile, 15x30x36 (21530ES36PC)
- BK RESOURCES Stainless Steel Machine Stand with Stainless Steel Undershelf 30X30 (MST-3030SS)
- Cortech Equipment Stands