Shop All Mattresses
Cortech
Mattress, 75inL x 30inW x 4-1/2inH, Blue
Mfr # C453075P
Zoro # G5561211
Free Shipping & Returns
$272.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 in
- Height 4 1/2 in
- Width 30 in
- Material of Construction Polyurethane Coated Fabric/Fiber Core
- Standards Fire Resistant California Technical Bulletin 117, 121, 129, 133, 603, ASTM D2863-00, ASTM E162-95 Flame Spread Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # C453075P
- Zoro # G5561211
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 75 in |
Height | 4 1/2 in |
Width | 30 in |
Details
Item | Mattress |
Color | Blue |
Material of Construction | Polyurethane Coated Fabric/Fiber Core |
Standards | Fire Resistant California Technical Bulletin 117, 121, 129, 133, 603, ASTM D2863-00, ASTM E162-95 Flame Spread Test |
Includes | Integrated Pillows |
Industry Type | Healthcare |
Description
Mattress, Length 75 in, Width 30 in, Height 4 1/2 in, Material of Construction Polyurethane Coated Fabric/Fiber Core, Blue, Includes Integrated Pillows, Standards Fire Resistant California Technical Bulletin 117, 121, 129, 133, 603, ASTM D2863-00, ASTM E162-95 Flame Spread Test
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MH)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Counter Stool (225-13070-ZORO)
- MARTEX Bedspread, Full, Navy (MAINSPREAD NAVY)
- FLASH FURNITURE 8" King Cooling Green Tea Memory Foam Mattress (CL-MF101-8-K-GG)
- MODWAY FURNITURE 6 in. Emma Full Size Mattress, White (MOD-5733-WHI)
- KODIAK Lodge Frame Suede Olive Full Mattress- Green - Green (KFQPHBTSBLKLF5MD3)
- C-MATT Mattress, 75x4x25in, 10oz Poly, Clear Vinyl (H10420)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Twin (CL-BT33PM-R12M-T-GG)
- FLASH FURNITURE Queen Platform Bed Set, Gray (HG-BMF-43-GG)
- FLASH FURNITURE 6" Hybrid Mattress, Twin Mattress in a Box (CL-E236-B-T-GG)
- Cortech Mattresses