Shop All Bath Accessories
Cortech
Long Term Hygiene Admission Kit, PK36
Mfr # 38026
Zoro # G5200221
product price: $124.99
/pk 36, $3.47/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Days 3 day
- Number of Pieces 6
- Includes 1 oz Clear Tube Tooth Gel, 2 oz Bath and Body Gel, 3 oz Deodorant Soap, 5 in Comb, Flexible Security Toothbrush, Security Razor
- Container Type Plastic Bag
- Product Type Hygiene Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 38026
- Zoro # G5200221
- Country of Origin United States
- Category Bath Accessories
Details
Item | Long Term Hygiene Admission Kit |
Application Days | 3 day |
Number of Pieces | 6 |
Includes | 1 oz Clear Tube Tooth Gel, 2 oz Bath and Body Gel, 3 oz Deodorant Soap, 5 in Comb, Flexible Security Toothbrush, Security Razor |
Container Type | Plastic Bag |
Product Type | Hygiene Kit |
Description
Long Term Hygiene Admission Kit, Product Type Hygiene Kit, Container Type Plastic Bag, Includes 1 oz Clear Tube Tooth Gel, 2 oz Bath and Body Gel, 3 oz Deodorant Soap, 5 in Comb, Flexible Security Toothbrush, Security Razor, Number of Pieces 6, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERIDIAN HEALTHCARE ProKit Aneroid Sphygmomanometer With Dual-Head Scope, Adult, Magenta (02-12708)
- BRADY Training Booklet, Hazard Communication (2101)
- ZORO SELECT Needle Safety Device, PK100 (PLSP037139)
- DMI Verti Grip Knife, Curved, Black/Silver (640-9051-0000)
- CORTECH Intermediate Hygiene Admission Kit, PK50 (38025)
- INTERDESIGN Dakota Satin White Marble Plastic/Steel Toothbrush Holder (28250)
- 1888 MILLS Wash Cloth, 13x13, 12PK (W586UWHT17000)
- STEAMSPA Essence of Lavender Aromatherapy Oil Extract Value Pack (G-OILLAV3)
- CALIFORNIA BABY Amenity Kit, 24Pk (CAB-KIT|2)
- MABIS MABIS 521-9804-9601 HealthSmart Toilet Safety Arm Support with BactiX (521-9804-9601)
- NUSTEEL NuSteel MD9H Madison MD9H Boutique Tissue (MD9H)
- Cortech Bath Accessories