Shop All Dust Pans
Cortech
Long Handled Dust Pan, Blk, Polypropylene
Mfr # 4969JAIL
Zoro # G4340935
original price:
$46.27
11% off
new price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 13 in
- Dust Pan Color Black
- Color Coding System No
- Overall Dust Pan Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dust Pan Width | 13 in |
Overall Dust Pan Depth | 10 in |
Handle Length | 33 in |
Overall Width | 13 in |
Dust Pan Handle Length | 33 in |
Overall Length | 37" |
Overall Depth | 10 in |
Details
Basic Dust Pan Material | Plastic |
Dust Pan Color | Black |
Color Coding System | No |
Dust Pan Lid Options | No Lid |
Item | Lobby Dust Pan |
Material | Polypropylene |
Specific Dust Pan Material | Polypropylene |
Features | Made for Use in Extreme Environments |
Color | Black |
Includes Dust Pan Lid | No |
Tool Type | Dust Pan |
Description
Lobby Dust Pan, Tool Type Dust Pan, Material Polypropylene, Handle Length 33 in, Overall Width 13 in, Overall Depth 10 in, Color Black, Features Made for Use in Extreme Environments, Color Coding System No, Dust Pan Type Long Handled/Lobby, Includes Dust Pan Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Crevice Tool, 1 1/2 in (9064500)
- AIR WICK Life Scents Scented Oil Refills, Summer Delights, 0.67 oz, PK2 (62338-91112)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 1gal, RTU (555)
- SAFCO 45 gal Pentagon Trash Can, Black, 24" Dia, Open Top, HDPE (9486BL)
- RUBBERMAID COMMERCIAL Dustpan w/Cover, Upright, 12-4/5"x11-5/16"x5", Black (RCP253200BLA)
- O-CEDAR Maxi-Plus Lobby Dust Pan with Rear Wheels, Black, 13"W, 30"Handle, PK6 (CB962082)
- VIKAN Hand Held Dust Pan, Plastic, Gray, 13" W (566088)
- SPARTA Color Coded Upright Dustpan, Gra (361410EC23)
- NOVUS PRODUCTS Broom Set, Blue, Rubber (SB9SET)
- LIBMAN Libman Dust Pan w/ Whisk Broom, 10" Wx2.5" deep, White (1031)
- RUBBERMAID COMMERCIAL Heavy-Duty Dustpan, 8 1/4" w, Polypropylene, Charcoal (FG200500CHAR)
- Cortech Dust Pans