Shop All Bath Accessories
Cortech
Intermediate Hygiene Admission Kit, PK50
Mfr # 38025
Zoro # G7517492
product price: $135.99
/pk 50, $2.72/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Days 2 day
- Number of Pieces 6
- Includes 0.5 oz Antibacterial Deodorant Soap, 5 in Comb, Pre-Pasted Flex Brush
- Container Type Plastic Bag
- Product Type Hygiene Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 38025
- Zoro # G7517492
- Country of Origin United States
- Category Bath Accessories
Details
Item | Intermediate Hygiene Admission Kit |
Application Days | 2 day |
Number of Pieces | 6 |
Includes | 0.5 oz Antibacterial Deodorant Soap, 5 in Comb, Pre-Pasted Flex Brush |
Container Type | Plastic Bag |
Product Type | Hygiene Kit |
Description
Intermediate Hygiene Admission Kit, Product Type Hygiene Kit, Container Type Plastic Bag, Includes 0.5 oz Antibacterial Deodorant Soap, 5 in Comb, Pre-Pasted Flex Brush, Number of Pieces 6, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY BBP Spill Cleanup Kit, 2.5" x 9" x 8" (214UFAO)
- MEDMATTRESS.COM Pedigo 540 MedComfort Foam Replacement Pad - Depth 4" (540-4)
- X3 CLEAN Hand Sanitizer, Size 0.27 oz., Spray (10020)
- GOJO Green Certified Foam Soap, Fragrance-Free, 7.5 oz Pump Bottle (5715-06)
- CORTECH Long Term Hygiene Admission Kit, PK36 (38026)
- STEAMSPA Essence of Peppermint Aromatherapy Oil Extract (G-OILPEP)
- BILT-RITE MASTEX HEALTH Footbath Massager, 16 Inch Height, 18 inch Width (MAS102)
- BETTERBEDS Deluxe Comfort Inflatable Bath Pillow with Suction Cups (BE2648649)
- INTERDESIGN iDesign Eva Clear Acrylic Bathroom Cup (55320)
- REGISTRY Washcloth cam 12x12 1# beige, 12PK (W950-U-VBG-1-AHSC)
- CALIFORNIA BABY Amenity Kit, 24Pk (CAB-KIT|2)
- Cortech Bath Accessories