Shop All Inmate Uniforms
Cortech
Inmate Shrt, Orange, 65 per PET/35 Ctn, 3XL
Mfr # COR1163
Zoro # G5467217
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 35% Cotton, 65% Polyester
- Closure Type Pullover
- Number of Outside Pockets 1
- Features Triple Stitched for Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # COR1163
- Zoro # G5467217
- Country of Origin Pakistan
- Category Inmate Uniforms
Dimensions
Size | 3XL |
Fits Chest Size | 63 in |
Sleeve Length | Short Sleeve |
Maximum Chest Size | 63 in |
Details
Item | Inmate Uniform Shirts |
Color | Orange |
Material | 35% Cotton, 65% Polyester |
Closure Type | Pullover |
Number of Outside Pockets | 1 |
Features | Triple Stitched for Durability |
Fabric Weight | 7.5 oz |
Sleeve Type | Short |
Style | Uniform Shirt |
Description
Inmate Uniform Shirts, Style Uniform Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Orange, Sleeve Type Short, Sleeve Length Short Sleeve, Size 3XL, Maximum Chest Size 63 in, Features Triple Stitched for Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Gate Valve Lockout, Fits Sz 5 to 6-1/2 (65562)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (19641)
- STI FIRESTOP LCI Intumescent Sealant- 20 oz Sausage (FR-STI-LCI320)
- STEINER MIG Welding Gloves, Cowhide Palm, XL, PR (0216-X)
- CORTECH Inmate Shirts, Orange, 65 per PET/35 Ctn, L (COR1151)
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, XL (CKH1155)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, L (CNY1151)
- CORTECH Inmate Shrts, Orange, 65 per PET/35 Ctn, XL (COR1155)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, M (CNY1147)
- CORTECH Pants, Inmate Uniforms, Orange, 38 to 42 In (COR1238)
- CORTECH Pants, Inmate Uniforms, Khaki, 42 to 46 In (CKH1242)
- Cortech Inmate Uniforms