Shop All Inmate Uniforms
Cortech
Inmate Shirts, Orange, 65 per PET/35 Ctn, M
Mfr # COR1147
Zoro # G7432275
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 35% Cotton, 65% Polyester
- Closure Type Pullover
- Number of Outside Pockets 1
- Features Triple Stitched for Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # COR1147
- Zoro # G7432275
- Country of Origin Pakistan
- Category Inmate Uniforms
Dimensions
Size | M |
Fits Chest Size | 47 in |
Sleeve Length | Short Sleeve |
Maximum Chest Size | 47 in |
Details
Item | Inmate Uniform Shirts |
Color | Orange |
Material | 35% Cotton, 65% Polyester |
Closure Type | Pullover |
Number of Outside Pockets | 1 |
Features | Triple Stitched for Durability |
Fabric Weight | 7.5 oz |
Style | Uniform Shirt |
Sleeve Type | Short |
Description
Inmate Uniform Shirts, Style Uniform Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Orange, Sleeve Type Short, Sleeve Length Short Sleeve, Size M, Maximum Chest Size 47 in, Features Triple Stitched for Durability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Multicolor, 17 W x 29 L (105071729)
- GENUINE GRIP Comfort Oxford Shoes, Women, White, PR, Size: 9.5 (425-9.5M)
- ZORO SELECT Fire Hose, 1-1/2in.x50 ft., NPSH, Yellow (45DV19)
- HY-KO No Trespass Sign, 10"x14", PK12, 848 (848)
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, M (CKH1147)
- CORTECH Inmate Shrt, Orange, 65 per PET/35 Ctn, 2XL (COR1159)
- CORTECH Inmate Shrts, Orange, 65 per PET/35 Ctn, XL (COR1155)
- CORTECH Pants, Inmate Uniforms, Orange, 42 to 46 In (COR1242)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, L (CNY1151)
- CORTECH Pants, Inmate Uniforms, Khaki, 50 to 54 In (CKH1250)
- Cortech Workwear