Shop All Inmate Uniforms
Cortech
Inmate Shirts, Nvy, 65 per PET/35 Ctn, L
Mfr # CNY1151
Zoro # G5467235
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Material 35% Cotton, 65% Polyester
- Closure Type Pullover
- Number of Outside Pockets 1
- Features Triple Stitched for Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # CNY1151
- Zoro # G5467235
- Country of Origin Pakistan
- Category Inmate Uniforms
Dimensions
Size | L |
Fits Chest Size | 51 in |
Sleeve Length | Short Sleeve |
Maximum Chest Size | 51 in |
Details
Item | Inmate Uniform Shirts |
Color | Navy |
Material | 35% Cotton, 65% Polyester |
Closure Type | Pullover |
Number of Outside Pockets | 1 |
Features | Triple Stitched for Durability |
Fabric Weight | 7.5 oz |
Sleeve Type | Short |
Style | Uniform Shirt |
Description
Inmate Uniform Shirts, Style Uniform Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Navy, Sleeve Type Short, Sleeve Length Short Sleeve, Size L, Maximum Chest Size 51 in, Features Triple Stitched for Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-8/M)
- MCR SAFETY MCR Safety® Swagger® SR148B Safety Glasses SR1, Clear Frame, Black TPR Temples, Blue Lens (SR148B)
- IMPACTO Impact Gloves, M, VEP Pad (50100120030)
- CESTUS Work Gloves , Brutus HD #3508 PR (BHD 3508 L)
- CORTECH Inmate Shirts, Orange, 65 per PET/35 Ctn, L (COR1151)
- CORTECH Inmate Shrts, Orange, 65 per PET/35 Ctn, XL (COR1155)
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, M (CKH1147)
- CORTECH Pants, Inmate Uniforms, Khaki, 38 to 42 In (CKH1238)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, M (CNY1147)
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, L (CKH1151)
- CORTECH Pants, Inmate Uniforms, Navy, 46 to 50 In (CNY1246)
- Cortech Workwear