Shop All Inmate Uniforms
Cortech
Inmate Shirts, Nvy, 65 per PET/35 Ctn, 3XL
Mfr # CNY1163
Zoro # G5467262
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material 35% Cotton, 65% Polyester
- Closure Type Pullover
- Number of Outside Pockets 1
- Features Triple Stitched for Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # CNY1163
- Zoro # G5467262
- Country of Origin Pakistan
- Category Inmate Uniforms
Dimensions
Size | 3XL |
Fits Chest Size | 63 in |
Sleeve Length | Short Sleeve |
Maximum Chest Size | 63 in |
Details
Item | Inmate Uniform Shirts |
Color | Navy |
Material | 35% Cotton, 65% Polyester |
Closure Type | Pullover |
Number of Outside Pockets | 1 |
Features | Triple Stitched for Durability |
Fabric Weight | 7.5 oz |
Sleeve Type | Short |
Style | Uniform Shirt |
Description
Inmate Uniform Shirts, Style Uniform Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Navy, Sleeve Type Short, Sleeve Length Short Sleeve, Size 3XL, Maximum Chest Size 63 in, Features Triple Stitched for Durability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 474K18 (474K18)
- ZORO SELECT Lockout Padlock, KA, Blue, 1-7/16"H (48JR22)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12115)
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK300 (3SCWP30)
- CORTECH Inmate Shrts, Orange, 65 per PET/35 Ctn, XL (COR1155)
- CORTECH Inmate Shrt, Orange, 65 per PET/35 Ctn, 2XL (COR1159)
- CORTECH Inmate Shirts, Orange, 65 per PET/35 Ctn, M (COR1147)
- CORTECH Pants, Inmate Uniforms, Orange, 34 to 38 In (COR1234)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, M (CNY1147)
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, L (CKH1151)
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, M (CKH1147)
- Cortech Inmate Uniforms