Shop All Inmate Uniforms
Cortech
Inmate Shirts, Khaki, 65 per PET/35 Ctn, L
Mfr # CKH1151
Zoro # G5467287
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 35% Cotton, 65% Polyester
- Closure Type Pullover
- Number of Outside Pockets 1
- Features Triple Stitched for Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # CKH1151
- Zoro # G5467287
- Country of Origin Pakistan
- Category Inmate Uniforms
Dimensions
Size | L |
Fits Chest Size | 51 in |
Sleeve Length | Short Sleeve |
Maximum Chest Size | 51 in |
Details
Item | Inmate Uniform Shirts |
Color | Tan |
Material | 35% Cotton, 65% Polyester |
Closure Type | Pullover |
Number of Outside Pockets | 1 |
Features | Triple Stitched for Durability |
Fabric Weight | 7.5 oz |
Sleeve Type | Short |
Style | Uniform Shirt |
Description
Inmate Uniform Shirts, Style Uniform Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Tan, Sleeve Type Short, Sleeve Length Short Sleeve, Size L, Maximum Chest Size 51 in, Features Triple Stitched for Durability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Gascan Matte BLK w/ Prizm Maritime Polar (OO9014-4760)
- BDG Mechanics Gloves, Black/Orange, Knit, S (20-1-10690-S)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1579-RA_14X10 (U4-1579-RA_14X10)
- GLOWSHIELD Class 1, Hi-Viz Green Mesh Safety Vest, One-Size-Fits All (SV701FG)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, M (CNY1147)
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, XL (CKH1155)
- CORTECH Inmate Shrt, Orange, 65 per PET/35 Ctn, 3XL (COR1163)
- CORTECH Pants, Inmate Uniforms, Khaki, 50 to 54 In (CKH1250)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, XL (CNY1155)
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, 2XL (CNY1159)
- CORTECH Pants, Inmate Uniforms, Navy, 42 to 46 In (CNY1242)
- Cortech Workwear and Protective Clothing