Shop All Toothpaste
Cortech
Individual Packet Toothpaste, PK1000
Mfr # 90028
Zoro # G6137293
product price: $224.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Days 1 day
- Flavor Mint
- Container Size 0.28 oz
- Color Clear
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 90028
- Zoro # G6137293
- Country of Origin United States
- Category Toothpaste
Dimensions
Container Size | 0.28 oz |
Details
Item | Individual Packet Toothpaste |
Application Days | 1 day |
Flavor | Mint |
Color | Clear |
Standards | FDA |
Container Type | Packet |
Product Type | Toothpaste |
Formula | Fluoride |
Series | FreshMint |
Description
Individual Packet Toothpaste, Product Type Toothpaste, Container Size 0.28 oz, Container Type Packet, Flavor Mint, Formula Fluoride, Hygiene Properties Not Applicable, Color Clear, Series FreshMint, Standards FDA, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE SC900 6-Button Full Electric Hand Control Pendant (026935)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-140-016)
- FIRST AID ONLY Alcohol Cleansing Pads, 1-1/4x2-5/8, PK100 (H305)
- FIRST AID ONLY Antiseptic, Bottle, 4 oz. (13-080)
- CORTECH Fluoride Toothgel, 1 Oz., PK144 (42104)
- CORTECH Full Handle Flexible Toothbrush, PK144 (10923)
- CORTECH Waxed Dental Floss, Mint, PK144 (33810)
- CORTECH Security Toothbrush, Plastic, PK144 (90036)
- CORTECH Fluoride Toothgel, 3 Oz., PK72 (41998)
- CORTECH Security Toothbrush, Green, PK720 (90010)
- POLIDENT CLEANSER Polident 3 Minute Daily Cleanser 40 Tablets, PK12 (05306)
- Cortech Dental & Oral Care