Shop All Dental Floss
Cortech
Individual Floss, 18 In., PK1000
Mfr # 30001
Zoro # G5807182
product price: $140.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Days 1 day
- Size 18 in
- Flavor Mint
- Container Type Packet
- Product Type Dental Floss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 30001
- Zoro # G5807182
- Country of Origin China
- Category Dental Floss
Dimensions
Size | 18 in |
Overall Length | 18 in |
Details
Item | Single Unit Dental Floss |
Application Days | 1 day |
Flavor | Mint |
Container Type | Packet |
Product Type | Dental Floss |
Waxed | No |
Description
Single Unit Dental Floss, Container Type Packet, Flavor Mint, Product Type Dental Floss, Overall Length 18 in, Waxed No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bleeding Control Kit, 11pcs, 10.5x3.5", Red (91133)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- ZORO SELECT Strip Bandages, Blue, Plastic, 3" L (90992)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 23 qt. Bottle, Red, PK4 (187)
- A2Z SCILAB Heidbrink Dental Root Pick Elevator H1 (A2Z-ZR798)
- A2Z SCILAB Dental Cheek Retractor 4.5" (A2Z-ZR709)
- A2Z SCILAB Dental Luxating Elevator Curved 4mm, Blue Handle (A2Z-ZR827)
- A2Z SCILAB Apical Root Dental Elevator DEL-77R (A2Z-ZR782)
- A2Z SCILAB Apical Root Dental Elevator DEL-301 (A2Z-ZR778)
- CTA MANUFACTURING Dental Pick Set, 4 pcs. (9920)
- A2Z SCILAB Professional Dental Probe #6, Stainless Steel, 5.5 inch (14cm) (A2Z-ZR193)
- Cortech Dental Floss