Shop All Waiting Room & Guest Chairs
Cortech
Green Group Seating Chair, 31" W 32" L 33" H, Sabre Series
Mfr # 96484GRS
Zoro # G2258597
product price: $586.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$586.99
Free 30-Day Returns
Key Features
- Seat Color Green
- Seat Material High Impact "No Break" UV Stabilized Polyethylene
- Overall Height 33"
- Overall Width 31"
- Overall Depth 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 96484GRS
- Zoro # G2258597
- UPC # 819085010176
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Width | 31" |
Overall Depth | 32" |
Seat Width | 31" |
Width | 31" |
Height | 31-1/2" |
Seat Height | 17" |
Seat Depth | 17" |
Back Width | 31" |
Back Height | 16" |
Description
Reception Chair, Width 30 1/2 in, Series Sabre, Color Green, Height 31 1/2 in, Weight Capacity 1,500 lb, Assembly No Assembly Required, Standards Flame Retardant, Features One Piece, Molded, Sectional Lounge Chair System with Sand Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Gray (CH-00095-GY-GG)
- ICEBERG Round Folding Table, 29" H, Mahogany Top, Melamine (55264)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Blue (YU-YCX-004-2-MOON-TBL-BLUE-GG)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- CORTECH Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484SB)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BK)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BG)
- CORTECH Radial Rocker Arm Chair, Aqua (146484AQ)
- OFFICE STAR Black Visitors Chair, 23" W 25-1/2" L 33-1/2" H, Fixed, Fabric Seat, Collection: WD Series (WD387-U6)
- Cortech Office Chairs