Shop All Bin & Box Accessories
Cortech
Gray Plastic Lid
Mfr # 9689
Zoro # G0334537
original price:
$37.99
4% off
new price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Width 17 1/2 in
- Overall Height 1-1/2"
- Used With Bin or Container Style Stacking Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 9689
- Zoro # G0334537
- UPC # 819085010022
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 23 1/2 in |
Overall Width | 17 1/2 in |
Overall Height | 1-1/2" |
Outside Length | 23 1/2 in |
Outside Width | 17 1/2 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stacking Container |
For Container Type | Stacking Container |
Shape | Rectangular |
For Use With | 3FZC6, 3FZC7 |
Compatible Manufacturer Model Number | 3825P, 7268P |
Standards | ISO Quality Standards |
Description
Lid, Color Gray, Compatible Grainger Part Number 3FZC6, 3FZC7, Compatible Manufacturer Model Number 3825P, 7268P, Material Plastic, Overall Diameter Not Applicable, Overall Length 23 1/2 in, Overall Width 17 1/2 in, Shape Rectangular, Standards ISO Quality Standards, For Container Type Stacking Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230RD)
- SALSBURY INDUSTRIES 9 1/4 in (5) Tier, (5) Wide, Silver (19158-25ASK)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-95)
- LEWISBINS Blue Plastic Lid (CSN2012-1 BLUE)
- AKRO-MILS Blue Plastic Lid (35231BLUE)
- WEATHER GUARD Itemizer Drawer Unit (314-3)
- QUANTUM STORAGE SYSTEMS Blue Plastic 19-1/2 in L, 15-1/2 in W, 1 in H (LID191BL)
- BUCKHORN Black Plastic Bulk Container Lid (TL4840030010000)
- QUANTUM STORAGE SYSTEMS Gray Plastic 29-1/2 in L, 19-1/2 in W, 1 in H (LID301GY)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID2516-8GY)
- Cortech Bin & Box Accessories