Shop All Trays and Platters
Cortech
Food Tray Lid, Rock Insulated, PK10
Mfr # 2000-CL
Zoro # G0303265
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insulated
- Color Brown
- Material Plastic
- For Use With 31XM58, 2XJG3, 2XJG7
- Handle Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # 2000-CL
- Zoro # G0303265
- UPC # 819085011265
- Country of Origin United States
- Category Trays and Platters
Dimensions
Overall Length | 14 1/4 in |
Details
Item | Food Tray Lid |
Type | Insulated |
Color | Brown |
Material | Plastic |
For Use With | 31XM58, 2XJG3, 2XJG7 |
Handle Included | No |
NSF Certified | No |
Description
Food Tray Lid, Overall Width 9 1/2 in, Overall Height 1 3/4 in, Overall Depth Not Applicable, Material Plastic, Product Type Rock Tray Lid, Color Brown, For Use With 31XM58, 2XJG3, 2XJG7, Handle Included No, Overall Length 14 1/4 in, NSF Certified No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS L.P. Scale, Digital (11Lbs, Red, Plst) (3817R)
- NONNIS FOOD CO Biscotti Cioccolati 1.33 oz., PK48 (200196947)
- DMT Sharpening Steel, 17in., Steel (DS2E)
- ALLPOINTS Holder, Burner Orifice (263918)
- CORTECH Food Tray, 14-1/4inLx9-1/2inWx2-1/4inH (2500-C)
- WESTERN PLASTICS 12" Lazy Susan Tray, PK25 (5412)
- ZORO SELECT Shallow Tray 5/8X9.75X13 5/8,304SS (80130)
- VINTIQUEWISE Natural Wooden Bark Round Slice 14 inch Tray, Rustic Table Charger Centerpiece (QI004388.14)
- HOMEROOTS Brown Faux Croc Serving Tray (401783)
- CARLISLE FOODSERVICE Compartment Tray, Right Hand, Tan, PK12 (4398825)
- SERVICE IDEAS Tray with Removable Insert, 9 Round, Stainless Steel, Vintage Gold (TR119RIVG)
- Cortech Trays and Platters