Shop All Trays and Platters
Cortech
Food Tray, Insulated, Poly, PK10
Mfr # 3000-C
Zoro # G1390751
product price: $224.99
/pk 10, $22.50/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insulated
- Overall Length (In.) 14 1/4 in
- Overall Width (In.) 9 1/2 in
- Overall Height (In.) 2 1/4 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 3000-C
- Zoro # G1390751
- UPC # 819085010268
- Country of Origin United States
- Category Trays and Platters
Dimensions
Overall Length (In.) | 14 1/4 in |
Overall Width (In.) | 9 1/2 in |
Overall Height (In.) | 2 1/4 in |
Overall Length | 14 1/4 in |
Details
Item | Food Tray |
Type | Insulated |
Color | Brown |
Material | Plastic |
For Use With | 31XM58, 2XJG3, 2XJG6 |
Number of Compartments | 7 |
NSF Certified | No |
Handle Included | No |
Description
Food Tray, Overall Width 9 1/2 in, Overall Height 2 1/4 in, Overall Depth Not Applicable, Material Plastic, Number of Compartments 7, Product Type Food Tray, Color Brown, For Use With 31XM58, 2XJG3, 2XJG6, Handle Included No, Overall Length 14 1/4 in, NSF Certified No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Spoon, Black, Series T, Dixie, Med, PK960 (DUSST5)
- COFFEE PRO Coffee Filters, PK200 (CPF200)
- GATORADE Sports Drink Mix, Sugar Free, Glacier Cherry, 10 PK (04458)
- MAGIKITCHEN PRODUCTS Valve, Gas Safety 24V, Nat, Vr8204 (60113501-CL)
- CORTECH Food Tray Lid, Rock Insulated, PK10 (2000-CL)
- CORTECH X-Tray Insulated Food Tray, Orange (3000O)
- CORTECH Food Tray, 14-1/4inLx9-1/2inWx2-1/4inH (2500-C)
- COMIDA Butterfly Long Oval Tray, Gold (CO2535379)
- TITAN TRAY MINI MAGNETIC (TL11195)
- CRESTWARE Platter, 8-3/8 x 6 In., Bone White, PK36 (RE54)
- BAYOU CLASSIC Aluminum Serving Tray 14 in L X 14 in W 4 pk (500-588)
- Cortech Trays and Platters