Shop All Trays and Platters
Cortech
Food Tray, 14-1/4inLx9-1/2inWx2-1/4inH
Mfr # 2500-C
Zoro # G5984772
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangular
- Overall Depth 2 1/4 in
- Overall Length (In.) 14 1/4 in
- Overall Width (In.) 9 1/2 in
- Overall Height (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 2500-C
- Zoro # G5984772
- UPC # 819085012668
- Country of Origin United States
- Category Trays and Platters
Dimensions
Overall Depth | 2 1/4 in |
Overall Length (In.) | 14 1/4 in |
Overall Width (In.) | 9 1/2 in |
Overall Height (In.) | 2 1/4 in |
Overall Depth (In.) | 2 1/4 in |
Overall Length | 14 1/4 in |
Details
Item | Tray |
Type | Rectangular |
Color | Brown |
Material | Plastic |
Number of Compartments | 7 |
For Use With | 2000-CL, 2XJG3, 3000-CL, 31XM58 |
Handle Included | No |
NSF Certified | No |
Description
Tray, Overall Width 9 1/2 in, Overall Height 2 1/4 in, Overall Depth 2 1/4 in, Material Plastic, Number of Compartments 7, Product Type Rock Tray, Color Brown, For Use With 2000-CL, 2XJG3, 3000-CL, 31XM58, Handle Included No, Overall Length 14 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Basting Spoon, Stainless Steel, 15 in. L (SD15)
- NUTRIGRAIN 1.3 oz. Nutri-Grain® Strawberry Cereal Bars, 16 PK (35945)
- VOLLRATH SS Mixing Bowl, 5 QT (69050)
- LANG CONTACTOR 3 POLE, 40 AMP24V for Lang - Part# LG2E-30700-06 (LG2E-30700-06)
- CORTECH Food Tray Lid, Rock Insulated, PK10 (2000-CL)
- ZORO SELECT Shallow Tray 5/8X9.75X13 5/8,304SS (80130)
- TRASCOCINA Neon Hot Pink Lucite Tray - Large (TR2642934)
- ZORO SELECT Shallow Tray 5/8X11 5/8X17 1/8,304SS (80170)
- SOUTHERN CHAMPION TRAY Food Trays Southland Check, Red (413)
- VOLLRATH Vollrath Beige Rack Plate And Tray (TR3)
- TABLECRAFT Chicago Platter Basket, Yellow, PK12 (1076Y)
- Cortech Trays and Platters