Shop All Toothpaste
Cortech
Fluoride Toothgel, 6.4 Oz., PK36
Mfr # 41997
Zoro # G5726427
product price: $88.99
/pk 36, $2.47/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6.4 oz
- Application Days 6 day
- Flavor Mint
- Container Size 6.4 oz
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 41997
- Zoro # G5726427
- Country of Origin United States
- Category Toothpaste
Dimensions
Size | 6.4 oz |
Container Size | 6.4 oz |
Details
Item | Toothpaste |
Application Days | 6 day |
Flavor | Mint |
Color | Clear |
Standards | FDA |
Container Type | Tube |
Product Type | Toothpaste |
Formula | Fluoride |
Series | OraLine-Secure |
Description
Toothpaste, Product Type Toothpaste, Container Size 6.4 oz, Container Type Tube, Flavor Mint, Formula Fluoride, Hygiene Properties Not Applicable, Color Clear, Series OraLine-Secure, Standards FDA, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (FAO-122/LAB)
- FIRST AID ONLY Small Wound Dressing Kit, Includes Gauze/Tape/Gloves/Eye Pads/Bandages (3-910)
- NORTHSHORE DynaDry Supreme Liners, White, Large, 9x19, 28PK NOW 10x21, Pack/20 (1416)
- EMI EMS/Trauma/Response Pro Response Kit, Nylon (836)
- CORTECH Fluoride Toothpaste, .85 Oz., PK144 (42102)
- CORTECH Fluoride Toothgel, 3 Oz., PK72 (41998)
- CORTECH Security Toothbrush, Flexible Plstc, PK100 (90001)
- CORTECH Security Toothbrush, White/Green, PK720 (90012)
- CORTECH Full Handle Flexible Toothbrush, PK144 (10923)
- CORTECH Fluoride Toothpaste, 3 Oz., PK36 (42100)
- COLGATE Adult 360 Fresh 'N Protect 42mm Full Head Soft Toothbrush, PK72 (168818)
- Cortech Dental & Oral Care