Shop All Toothpaste
Cortech
Fluoride Toothgel, 4.6 Oz., PK24
Mfr # 41999
Zoro # G5606291
product price: $52.99
/pk 24, $2.21/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.6 oz
- Application Days 3 day
- Flavor Mint
- Container Size 4.6 oz
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 41999
- Zoro # G5606291
- Country of Origin United States
- Category Toothpaste
Dimensions
Size | 4.6 oz |
Container Size | 4.6 oz |
Details
Item | Toothpaste |
Application Days | 3 day |
Flavor | Mint |
Color | Clear |
Standards | FDA |
Container Type | Tube |
Product Type | Toothpaste |
Formula | Fluoride |
Series | OraLine-Secure |
Description
Toothpaste, Product Type Toothpaste, Container Size 4.6 oz, Container Type Tube, Flavor Mint, Formula Fluoride, Hygiene Properties Not Applicable, Color Clear, Series OraLine-Secure, Standards FDA, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Paperboard, 25 Person (90583)
- ILC Replacement for Osram Sylvania F14t12/cw/6/rp replacement light bulb lamp (F14T12/CW/6/RP OSRAM SYLVANIA)
- DYNAREX Cotton Tip Swab, Non-Sterile, 6" L, PK1000 (4302)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2166)
- CORTECH Security Toothbrush, White/Green, PK720 (90012)
- CORTECH Security Toothbrush, Flexible Plstc, PK100 (90001)
- CORTECH Security Toothbrush, Plastic, PK144 (90036)
- CORTECH Fluoride Toothgel, 1 Oz., PK144 (42104)
- CORTECH Fluoride Toothgel, 3 Oz., PK72 (41998)
- CORTECH Full Handle Flexible Toothbrush, PK144 (10923)
- POLIGRIP Comfort Seal Strip 40 Count, PK960 (08025)
- Cortech Dental & Oral Care