Shop All Toothpaste
Cortech
Fluoride Toothgel, 3 Oz., PK72
Mfr # 41998
Zoro # G5654801
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 oz
- Application Days 2 to 3
- Flavor Mint
- Container Size 3 oz
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # 41998
- Zoro # G5654801
- Country of Origin United States
- Category Toothpaste
Dimensions
Size | 3 oz |
Container Size | 3 oz |
Details
Item | Toothpaste |
Application Days | 2 to 3 |
Flavor | Mint |
Color | Clear |
Standards | FDA |
Container Type | Tube |
Product Type | Toothpaste |
Series | OraLine-Secure |
Formula | Fluoride |
Description
Toothpaste, Product Type Toothpaste, Container Size 3 oz, Container Type Tube, Flavor Mint, Formula Fluoride, Hygiene Properties Not Applicable, Color Clear, Series OraLine-Secure, Standards FDA, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY SmartCompliance Antiseptic Cleansing Wipes, PK10 (FAE-4002)
- FIRST AID ONLY Gauze Pad, White, 3"L, 3"W (FAE-5013)
- DRIVE MEDICAL Oxygen Cylinder Cart, 12 Cylinders (18143)
- EMI Mosquito Forcep, Straight 3.5" (1700)
- CORTECH Security Toothbrush, Plastic, PK144 (90036)
- CORTECH Security Toothbrush, Green, PK720 (90010)
- CORTECH Waxed Dental Floss, Mint, PK144 (33810)
- CORTECH Security Toothbrush, Flexible Plstc, PK100 (90001)
- CORTECH Full Handle Flexible Toothbrush, PK144 (10923)
- CORTECH Fluoride Toothgel, 1 Oz., PK144 (42104)
- POLIGRIP Comfort Seal Strip 40 Count, PK960 (08025)
- Cortech Toothpaste