Shop All Toothpaste
Cortech
Fluoride Toothgel, 1 Oz., PK144
Mfr # 42104
Zoro # G5747734
product price: $127.99
/pk 144, $0.89/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Days 1 day
- Size 1 oz
- Flavor Mint
- Container Size 1 oz
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 42104
- Zoro # G5747734
- Country of Origin United States
- Category Toothpaste
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Item | Toothpaste |
Application Days | 1 day |
Flavor | Mint |
Color | Clear |
Standards | FDA |
Container Type | Tube |
Product Type | Toothpaste |
Formula | Fluoride |
Series | OraLine-Secure |
Description
Toothpaste, Product Type Toothpaste, Container Size 1 oz, Container Type Tube, Flavor Mint, Formula Fluoride, Hygiene Properties Not Applicable, Color Clear, Series OraLine-Secure, Standards FDA, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Calf Puller (CYZR-0224)
- ILC Replacement for Chauvet DUO Scan replacement light bulb lamp (DUO SCAN CHAUVET)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (27091 BK)
- CREST HEALTHCARE Call Cord, Jeron 8 Pin DIN (117728-12)
- CORTECH Fluoride Toothpaste, .85 Oz., PK144 (42102)
- CORTECH Waxed Dental Floss, Mint, PK144 (33810)
- CORTECH Security Toothbrush, Green, PK720 (90010)
- CORTECH Full Handle Flexible Toothbrush, PK144 (10923)
- CORTECH Security Toothbrush, Flexible Plstc, PK100 (90001)
- CORTECH Fluoride Toothpaste, 3 Oz., PK36 (42100)
- COLGATE Colgate Max Fresh With Whitening Cool Mint Toothpaste 1 oz., PK24 (176664)
- Cortech Toothpaste