Shop All Utility Stools
Cortech
Floor Mounted Stool, Polyethylene Black
Mfr # 7901BK
Zoro # G5959606
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Endurance
- Weight Capacity 1,000 lb
- Material Polyethylene
- Shape Circular
- Ligature Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 7901BK
- Zoro # G5959606
- Country of Origin United States
- Category Utility Stools
Dimensions
Height | 16 in |
Length | 13 in |
Width | 17 in |
Details
Color | Black |
Series | Endurance |
Weight Capacity | 1,000 lb |
Material | Polyethylene |
Shape | Circular |
Ligature Resistant | Yes |
Features | 10 yr Warranty, Stain Resistant |
Secure Facility Type | Institutional |
Standards | Flame Retardant, ISO |
Surface Material | Polyethylene |
Assembly | No Assembly Required |
Item | Floor Mounted Stool |
Style | Floor Mounted Stool |
Description
Floor Mounted Stool, Secure Facility Type Institutional, Shape Circular, Width 17 in, Length 13 in, Series Endurance, Color Black, Surface Material Polyethylene, Height 16 in, Weight Capacity 1,000 lb, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain Resistant, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Celebrations Home 10 in. D X 9 ft. L LED Prelit Warm White Garland (MCPGAR9BOWWA)
- CLEVELAND Gasket, 3 In Flange Htr (07128)
- HON Task Chair, Black (HONCMY1AUR10)
- FLASH FURNITURE Orange Shell Stack Chair, PK5 (5-RUT-EO1-OR-GG)
- SAFCO Heavy Duty Stool, 26"x26"x39"to48-1/2", BK/ Vinyl Seat (SAF3394BV)
- POLDER Step Stool Aluminum (LDR-3500)
- KB KB 3215-G 15 x 14 x 14 in. Round Stool - Gray Microfiber (3215-G)
- GLOBAL INDUSTRIAL Big & Tall Stool Without Arms, Fabric, Black (506547)
- GLOBAL EQUIPMENT Interion 5-Way Adjustable Ergonomic Stool, Black (A203TMX)
- GLOBAL EQUIPMENT Interion Work Stool - Fabric - 180 #176 Footrest - Black (506779BK)
- BOSS Black Caressoft Medical Stool (B240-BK)
- Cortech Utility Stools