Shop All Diagnostic and Monitoring Instruments and Supplies
Cortech
Evidence Pouch, 9 x 12 In, Yellow
Mfr # VP93467
Zoro # G9732703
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Closure Type zipper
- Height 9 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # VP93467
- Zoro # G9732703
- Country of Origin Taiwan, Province of China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 9 in |
Width | 1/2 in |
Length | 12 in |
Details
Item | Evidence Pouch |
Material | Plastic |
Color | Yellow |
Closure Type | zipper |
Puncture Resistant | Yes |
Description
Evidence Pouch, Color Yellow, Height 9 in, Length 12 in, Width 1/2 in, Material Plastic, Closure Type Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE Healthcare Vivid I 3 Lead Clip ECG Lead Wire (VIVID I 3 LEAD CLIP ECG LEAD WIRE GE HEALTHCARE)
- SCOTT Pro Foam Skin Cleanser with Moisturizers, Light Floral, 1000mL Bottle (91552)
- OASIS Gauze Bandage Roll, 1in x 10 Yards, 12 Per Bag (1350-1)
- WASIP Cabinet For Stretcher (F6058100)
- STERICYCLE Reg Med Waste Mailback System, 1 Gal (1GWMV4)
- MEDEGEN MEDICAL PRODUCTS Bedpan, Fracture, Gold, PK12 (H102-05)
- SURGICAL DESIGN Tuning Fork, Set of 5, Multicolor (SDZR-0047)
- GE Blood Glucose Monitor (GE100) (GE100)
- Q-TIPS Beauty Rounds, 960PK (030521004573)
- CAREX HEALTH BRANDS Carex Health Brands P56700 Overbed Table (FGP56700 0000)
- GUARDAIR Handle Casting, Aluminum (900X03)
- Cortech Diagnostic and Monitoring Instruments and Supplies