Shop All Evidence and Collection Kits
Cortech
Evidence Bag, Dual Sided, 12 x 9 In, PK100
Mfr # C-3-2051
Zoro # G7459365
product price: $68.15
/pk 100, $0.68/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Sided
- Length 12 in
- Color Clear
- Width 9 in
- Includes Tear Off Receipt with Perforated Numbers to Match the Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # C-3-2051
- Zoro # G7459365
- Country of Origin United States
- Category Evidence and Collection Kits
Dimensions
Length | 12 in |
Width | 9 in |
Length (Straight Wireway) | 12 in |
Details
Item | Evidence Bag |
Type | Dual Sided |
Color | Clear |
Includes | Tear Off Receipt with Perforated Numbers to Match the Bag |
For Use With | Collecting and Securing any Evidence |
Thickness | 0.04 mil |
Puncture Resistant | Yes |
Description
Evidence Bag, Dual Sided, Color Clear, Thickness 0.04 mil, Length 12 in, Width 9 in, For Use With Collecting and Securing any Evidence, Includes Tear Off Receipt with Perforated Numbers to Match the Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Stack To Within 18" Of Sprinkler Pipes Sign, M412P (M412P)
- NASCO Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz. (80TY2)
- BRADY Label, 3/4inHx4-1/2inW, Polyester, PK25 (LID-3)
- BON TOOL Bon 35-992 Knee Pads Double Leather (35-992)
- CORTECH Towelettes Ink Remover, PK100 (LE44)
- CORTECH Portable Fingerprint Station (CT39)
- CORTECH Replacement Pad for 3YMG9 (PI30)
- CORTECH Fingerprint Station Kit (PI39K)
- CORTECH Evidence Bag, Dual Sided, 8 x 5 In, PK100 (C-3-2050)
- CORTECH Evidence Flags, Yellow, PK100 (35031)
- CORTECH Applicant Cards, PK250 (CT40A)
- Cortech Emergency Preparedness & Safety Training