Shop All Bed Frames
Cortech
Endurance Bunk, 80x30x21 In, Slate Blue
Mfr # 7601SB
Zoro # G9944505
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,323.00
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Features Flame Retardant
- Standards Meets CAL 133
- Application Behavioral/Mental Health Facilities and Hospitals, Correctional Facilities
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # 7601SB
- Zoro # G9944505
- UPC # 819085012347
- Country of Origin United States
- Category Bed Frames
Dimensions
Width | 35 in |
Height | 21 in |
Length | 81 in |
Details
Color | Blue |
Material | Polyethylene |
Features | Flame Retardant |
Item | Endurance Bunk |
Standards | Meets CAL 133 |
Application | Behavioral/Mental Health Facilities and Hospitals, Correctional Facilities |
Ligature Resistant | Yes |
Description
Endurance Bunk, Color Blue, Material Polyethylene, Length 81 in, Width 35 in, Height 21 in, Features Flame Retardant, Application Behavioral/Mental Health Facilities and Hospitals, Correctional Facilities, Standards Meets CAL 133, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Newport 40" Wood Bench with Rush Seat (ANNP0471)
- TENNSCO Letter Size Starter Unit (127648PC)
- FLASH FURNITURE Stack Chair, Frame, Black, 800 lb. Capacity (RUT-188-BK-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-3169-BAS-GG)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801SB)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE, Brown (7801BN)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801BG)
- CORTECH Endurance Bed 2.2, Gray (7803GY)
- CORTECH Endurance Bed 2.2, Blue Gray (7803BG)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE, Black (7801BK)
- BAXTON STUDIO Akemi Modern and Contemporary Ash Walnut Finished Wood King Size Headboard (182-11107-Zoro)
- Cortech Beds and Mattresses