Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Cortech
Duffel Bag, Clear, PVC Plastic, 1 Pockets (Discontinued)
Mfr # CSEEDUF
Zoro # G9413923
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Clear
- Material PVC Plastic
- Features Easy to Clean with Soap and Water, Made In USA, Made of 20 Gauge Window Clear PVC for Easy Visibility, Welted Gussets and Zippers to Enhance Products Life, YKK Zippers for Superior and Lasting Performance
- Number of Pockets 1
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # CSEEDUF
- Zoro # G9413923
- Country of Origin Unknown
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 27 in |
Height | 9 1/2 in |
Details
Item | Duffel Bag |
Color | Clear |
Material | PVC Plastic |
Features | Easy to Clean with Soap and Water, Made In USA, Made of 20 Gauge Window Clear PVC for Easy Visibility, Welted Gussets and Zippers to Enhance Products Life, YKK Zippers for Superior and Lasting Performance |
Number of Pockets | 1 |
Description
Duffle Bag, Width 27 In., Depth 14-1/2 In., Height 9-1/2 In., Material PVC Plastic, Color Clear, Number of Pockets 1, No. of Inside Pockets 1, No. of Outside Pockets 0, Features Made of 20 Gauge Window Clear PVC For Easy Visibility, YKK Zippers For Superior and Lasting Performance, Welted Gussets and Zippers to Enhance Products Life, Made In USA, Easy to Clean with Soap and Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.