Shop All Wall Plates
Cortech
Double Blank Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White
Mfr # TPDBB
Zoro # G3160455
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Polycarbonate and Nylon Blend
- Size 5-1/2"H x 5-1/2"W
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # TPDBB
- Zoro # G3160455
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 5-1/2"H x 5-1/2"W |
Dimensions | 5 1/2 in x 5 1/2 in |
Overall Width | 5.5 in |
Overall Height | 5.5 in |
Plate Size | Standard |
Details
Item | Double Blank Wall Plates and Covers |
Number of Gangs | 2 |
Color | White |
Material | Polycarbonate and Nylon Blend |
Finish | Textured |
Weather Resistant | No |
Tamper Resistant | Yes |
Description/Special Features | Smudge Resistant |
Ligature Resistant | Yes |
Standards | ISO |
Number of Switch Openings | 0 |
Material Type | Non-Metallic |
Includes Mounting Hardware | Yes |
Wall Plate Type | Blank |
Shape | Square |
Includes | (4) Zinc Plated Tamperproof Screws |
For Environment | Industrial, Institutional |
Mount Type | Surface |
Resistance Properties | Impact Resistant, Corrosion Resistant, Smudge Resistant, Tamper Resistant |
Description
Blank Wall Plate, Color White, Material Polycarbonate/Nylon Blend, Number of Gangs 2, Plate Size Standard, Resistance Properties Impact Resistant, Corrosion Resistant, Smudge Resistant, Tamper Resistant, Finish Textured, Number of Switch Openings 0, Overall Height 5.5 in, Overall Width 5.5 in, Standards ISO, Wall Plate Type Blank, For Environment Industrial, Institutional, Includes (4) Zinc Plated Tamperproof Screws, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Switch Fused F/Box (BP/SSU)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.80A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-8/10-R)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x36 (A8836T1T)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 5A, 600V AC, Non-Indicating (FRS-R-5)
- CORTECH Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend (TPGF)
- CORTECH Single Switch Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, White (TPSS)
- CORTECH Duplex Switch Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDS)
- CORTECH Double Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 2 Textured Finish, White (TPDGF)
- CORTECH Duplex Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPDR)
- CORTECH Blank Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPBB)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ262I)
- Cortech Lighting Controls