Shop All Tilt Truck Lids
Cortech
Cube Truck Lid, Green, 30"Wx53"Lx6"H, HDPE
Mfr # CC720L
Zoro # G5917812
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 53 in
- Overall Width 30 in
- Standards FDA Material
- Color Green
- Fits Truck Size (Cu.-Ft.) 18.7 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # CC720L
- Zoro # G5917812
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 53 in |
Overall Width | 30 in |
Fits Truck Size (Cu.-Ft.) | 18.7 cu ft |
Overall Height | 6 in |
Fits Truck Size (Cu.-Yd.) | 0.7 cu yd |
Overall LxWxH | 53 in x 30 in x 6 in |
Details
Standards | FDA Material |
Color | Green |
Item | Hinged Lid for Easy-Drain Dual-Handle Cube Trucks |
Container Lid Material | HDPE |
Item - Cart and Truck Lids | Cube Truck Lid |
Color - Hoppers and Cube Trucks | Green |
Container Lid Type | Hinged |
Features | General Use |
For Truck Type | Cube Trucks |
Closure | Resting Lid |
Description
Hinged Lid for Easy-Drain Dual-Handle Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Green, Fits Truck Size (Cu.-Ft.) 18.7 cu ft, Fits Truck Size (Cu.-Yd.) 0.7 cu yd, For Use with Series The Kangaroo Cart, Lid/Cover Material HDPE, Overall Height 6 in, Overall Length 53 in, Overall Width 30 in, Features General Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Hoist/Trolley, 500lb, 10ft Lift (NTH003-10)
- ZORO SELECT Airplane Chock, 5 1/8 In Depth (3W666)
- ADVANTAGE SALES & SUPPLY Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC500P6 - 1/2" Diameter - Pack of 6 (MWRC500P6)
- DAYTON Round Sling, Endless, 8 ft., 2600 lb. (2MJK9)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG130700BLA)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 1 cu. yd. (FG131700BLA)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK31)
- ZORO SELECT Hopper Lid, Fits 3 cu. yd. (30033)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1-1/2cu. yd., Hinged (RMTT150LID)
- Cortech Tilt & Cube Trucks