Shop All Tilt Truck Lids
Cortech
Cube Truck Lid, Gray, 30"Wx53"Lx6"H, HDPE
Mfr # CC2L
Zoro # G5936679
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 53 in
- Overall Width 30 in
- Standards FDA Material
- Color White
- Fits Truck Size (Cu.-Yd.) 0.7 cu yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # CC2L
- Zoro # G5936679
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 53 in |
Overall Width | 30 in |
Fits Truck Size (Cu.-Yd.) | 0.7 cu yd |
Fits Truck Size (Cu.-Ft.) | 18.7 cu ft |
Overall Height | 6 in |
Overall LxWxH | 53 in x 30 in x 6 in |
Details
Standards | FDA Material |
Color | White |
Item | Hinged Lid for Easy-Drain Dual-Handle Cube Trucks |
Item - Cart and Truck Lids | Cube Truck Lid |
Container Lid Material | HDPE |
Container Lid Type | Hinged |
Color - Hoppers and Cube Trucks | White |
Features | General Use |
For Truck Type | Cube Trucks |
Closure | Resting Lid |
Description
Hinged Lid for Easy-Drain Dual-Handle Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color White, Fits Truck Size (Cu.-Ft.) 18.7 cu ft, Fits Truck Size (Cu.-Yd.) 0.7 cu yd, For Use with Series The Kangaroo Cart, Lid/Cover Material HDPE, Overall Height 6 in, Overall Length 53 in, Overall Width 30 in, Features General Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EE2601NFX3)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A3E20B8D3C1P6)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1540 lb. (LH-GSPO 100K-1-FI)
- DEMAG Brake Set, 180V (71587133)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK32)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- ZORO SELECT Cube Truck Lid, Gray, Fits 25 cu. ft. (PBL-20 GREY)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK31)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG472600BLA)
- Cortech Tilt & Cube Trucks