Shop All Tilt Truck Lids
Cortech
Cube Truck Lid, Blue, 30"Wx53"Lx6"H, HDPE
Mfr # CC680L
Zoro # G5922837
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 53 in
- Overall Width 30 in
- Standards Passes Cal 133
- Color Blue
- Fits Truck Size (Cu.-Yd.) 0.7 cu yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # CC680L
- Zoro # G5922837
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 53 in |
Overall Width | 30 in |
Fits Truck Size (Cu.-Yd.) | 0.7 cu yd |
Fits Truck Size (Cu.-Ft.) | 18.7 cu ft |
Overall Height | 6 in |
Overall LxWxH | 53 in x 30 in x 6 in |
Details
Standards | Passes Cal 133 |
Color | Blue |
Item | Hinged Lid for Flame-Retardant Easy-Drain Dual-Handle Cube Trucks |
Container Lid Type | Hinged |
Color - Hoppers and Cube Trucks | Blue |
Container Lid Material | HDPE |
Item - Cart and Truck Lids | Cube Truck Lid |
Closure | Resting Lid |
Features | Flame Retardant |
For Truck Type | Cube Trucks |
Description
Hinged Lid for Flame-Retardant Easy-Drain Dual-Handle Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Blue, Fits Truck Size (Cu.-Ft.) 18.7 cu ft, Fits Truck Size (Cu.-Yd.) 0.7 cu yd, For Use with Series The Kangaroo Cart, Lid/Cover Material HDPE, Overall Height 6 in, Overall Length 53 in, Overall Width 30 in, Features Flame Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONGUARD Replacement Checklist 70-1076 for Ideal Warehouse Electric Counterbalance Forklift Checklist Caddy (70-1076)
- VESTIL Hardwood Dolly - Rubber Ends (HDOR-1830-12)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EN1-802-20)
- RWM Handle-Bar Type Floor Lock, 5-5/8" (FL-4)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG461500BLA)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK32)
- ZORO SELECT Hopper Lid, Black, Fits 1-1/2 cu. yd. (PLID-H-150)
- ZORO SELECT Hopper Lid, Fits 3 cu. yd. (30033)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 10 Bu, Blue (G10-BLX-LDN)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG461300BLA)
- Cortech Tilt Truck Lids