Shop All Basket & Cube Trucks
Cortech
Cube Truck, 1000 lb. Load Capacity, Green
Mfr # CC783
Zoro # G9863436
product price: $642.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 53 in
- Overall Width 31 in
- Color Green
- Load Capacity 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # CC783
- Zoro # G9863436
- UPC # 819085011388
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 38 in |
Overall Length | 53 in |
Overall Width | 31 in |
Caster Dia. | 5 in |
Caster Mounting Height | 6 1/4 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 53 in x 31 in x 38 in |
Caster Mounting Plate Size | 2 1/2 in x 3 3/4 in |
Description
Flame-Retardant Cube Truck, Cubic Foot Capacity 18.6 cu ft, Load Capacity 1,000 lb, Bushel Capacity 15 bu, Overall Length 53 in, Overall Height 38 in, Overall Width 31 in, Material Properties Flame Retardant, Overall LxWxH 53 in x 31 in x 38 in, Color Green, Container Material Polyethylene, Cube Truck Type Standard, Includes Break Resistant Polyethylene; Only Metal Parts Are Casters Secured With Tamperproof Inserts, Standards Passes Cal133, Optional Lid Mfg. Model No. CC783L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONGARM Switch, Remote Control (24089)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-TPRRF-2-R-2)
- KINGCHAIN 5/16 in. x 70 ft. Grade 43 Hi-Test Chain Zinc Plated (543541)
- WERNER 4 ft Aluminum Stepladder (354)
- CORTECH Cube Truck, 1000 lb. Load Capacity, White (CC2)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Black (CC116)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Green (CC720)
- RUBBERMAID COMMERCIAL Cube Truck, Rectangular, 500 lb. Cap, Blue (461673)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 1000lb Cap, Black (36FK96)
- ZORO SELECT Cube Truck, 1 cu. yd., 300 lb. Cap, Gray (36FK93)
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Black (4616BLK/PTB)
- Cortech Basket & Cube Trucks