Shop All Basket & Cube Trucks
Cortech
Cube Truck, 1000 lb. Load Capacity, Green
Mfr # CC720
Zoro # G9863463
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$658.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 53 in
- Overall Width 31 in
- Color Green
- Load Capacity 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # CC720
- Zoro # G9863463
- UPC # 819085011357
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 38 in |
Overall Length | 53 in |
Overall Width | 31 in |
Caster Dia. | 5 in |
Caster Mounting Plate Size | 2 1/2 in x 3 3/4 in |
Caster Mounting Height | 6 1/4 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 53 in x 31 in x 38 in |
Description
Dual-Handle Cube Truck, Cubic Foot Capacity 18.6 cu ft, Load Capacity 1,000 lb, Bushel Capacity 15 bu, Overall Length 53 in, Overall Height 38 in, Overall Width 31 in, Overall LxWxH 53 in x 31 in x 38 in, Color Green, Container Material Polyethylene, Cube Truck Type Standard, Includes Break Resistant Polyethylene; Only Metal Parts Are Casters Secured With Tamperproof Inserts, Standards FDA, Optional Lid Mfg. Model No. CC720L, Cubic Yard Capacity 0.69 cu yd, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Walk Ramp, 1600 lb., Up to 52 in. (VR29142)
- WESCO DRUM FILL HEIGHT GAUGE: 11" (260004)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EE2603NFX10)
- HAMILTON Plte Caster, Rgd, Cast Iron, 6 in., 2200 lb. (R-FM-6MH)
- CORTECH Cube Truck, 1000 lb. Load Capacity, White (CC2)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Green (CC783)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Black (CC116)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 24.8 cu. ft. (UT-20 RED)
- RUBBERMAID COMMERCIAL Cube Truck, 1/2 cu. yd., 500 lb. Cap, Black (FG461400BLA)
- ZORO SELECT Material Handling Cart, Red (N1017261-RED)
- ORBIS Cube Truck, 1/4 cu. yd., 300 lb. Cap, Gray (MOBILE600-GT GREY303)
- Cortech Basket & Cube Trucks