Shop All Basket & Cube Trucks
Cortech
Cube Truck, 1000 lb. Load Capacity, Gray
Mfr # CC200
Zoro # G9863445
original price:
$723.45
15% off
new price: $613.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$613.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 53 in
- Overall Width 31 in
- Color Gray
- Load Capacity 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # CC200
- Zoro # G9863445
- UPC # 819085011395
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 38 in |
Overall Length | 53 in |
Overall Width | 31 in |
Caster Dia. | 5 in |
Caster Wheel Dia. | 5 in |
Caster Mounting Plate Size | 2 1/2 in x 3 3/4 in |
Caster Mounting Height | 6 1/4 in |
Overall LxWxH | 53 in x 31 in x 38 in |
Description
Flame-Retardant Cube Truck, Cubic Foot Capacity 18.6 cu ft, Load Capacity 1,000 lb, Bushel Capacity 15 bu, Overall Length 53 in, Overall Height 38 in, Overall Width 31 in, Material Properties Flame Retardant, Overall LxWxH 53 in x 31 in x 38 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Includes Break Resistant Polyethylene; Only Metal Parts Are Casters Secured With Tamperproof Inserts, Standards Passes Cal133, Optional Lid Mfg. Model No. CC200L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS420-SSR)
- ZORO SELECT Mesh Box Truck, 3000 lb., 78 In.L (3ST-EX3072-4-95)
- ZORO SELECT Handle Magnet, Bipolar, 100 Lb (3DYD7)
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-10)
- CORTECH Cube Truck, 1000 lb. Load Capacity, White (CC2)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Green (CC720)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Black (CC116)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Green (CC783)
- TOUGH GUY Basket Truck, 6 Bu. Cap., White, 30 In. L (33W329)
- ZORO SELECT Material Handling Cart, Blue, Trash Only (N1017261-BLUE-TRASH)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, White (36FL31)
- Cortech Tilt & Cube Trucks