Shop All Wall Protection
Cortech
Corner Guard, Flame Retardant, White, 3"W X 48"H
Mfr # CGTWH3X3
Zoro # G5385703
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 0.1 in
- Finish Textured
- Height 48 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # CGTWH3X3
- Zoro # G5385703
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Color | White |
Material | PVC |
Thickness | 0.1 in |
Finish | Textured |
Number of Sides | 2 |
Corners | 1 |
Material Type | Flame Retardant |
Description
Corner Guard, Width 3 in, Height 48 in, Textured Finish, White Color, Material Type Flame Retardant, Material PVC, Thickness 0.1 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (PE1000)
- BLUM 110 Degree Soft-closing Inserta Inset Hinge (71B3790)
- EKENA MILLWORK 7 1/4"H x 5/16"P x 96"L Reversible Bead/Nickel Gap Wainscot Moulding, PVC (MLD05X01X96RBSWPV)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- CORTECH Corner Guard, Flame Retardant, Beige, 3"W X 48"H (CGTBG3X3)
- PAWLING Corner Guard, Textured, Tan, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-3)
- ZORO SELECT Corner Guard, Beige, 1-1/2"W X 48"H (19F832)
- ZORO SELECT Corner Guard, Flame Retardant, Clear, 2"W X 96"H (19F845)
- ZORO SELECT Corner Guard White 2x48 Hardware FR (5KZJ3)
- ACROVYN Rubstrips, 16" H, 120" L, 13/32" Thick (RS40T1610949N)
- DURABLE CORP E Extruded Wall Guards (E-E)
- Cortech Molding & Millwork