Shop All Trash Can Dollies
Cortech
Container Dolly, Fits 55 gal.
Mfr # DCCL
Zoro # G4340926
original price:
$180.97
6% off
new price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Capacity 55 gal
- Material Polyethylene
- Dolly Shape Round
- Includes Casters
- Max. No. of Containers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # DCCL
- Zoro # G4340926
- UPC # 819085012286
- Country of Origin United States
- Category Trash Can Dollies
Dimensions
Fits Container Size | 55 gal. |
Height | 12 in |
Diameter | 25" |
Caster Size | 3 in |
Depth | 22 in |
Width/Diameter | 25 in |
Details
For Container Capacity | 55 gal |
Material | Polyethylene |
Dolly Shape | Round |
Includes | Casters |
Max. No. of Containers | 1 |
Item | Container Dolly |
Shape | Round |
Color | Black |
Trash Container Capacity | 35-55 gal. |
For Use With | 1NFH1, 1NFG9, 4WNZ2 |
Dolly Product Grouping | Container Dolly |
For Cntnr Cap | 55 gal |
Description
Container Dolly, 55 gal, Round, Max. No. of Containers 1, Width/Diameter 25 in, Depth 22 in, Height 12 in, Polyethylene, Black, Caster Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Cart, 8.9 cu. ft., Black, Vinyl (G08-KKX-XFA-3ONN)
- SELIG/ENFORCER PRODUCTS Zep Septic Tnk Treat 2PK (ZSTP2)
- BOARDWALK Bowl Clip, Apple Scent, PK72 (BWKCLIPSAPCT)
- TOUGH GUY Replacement Cover, Spiced Apple, PK2 (11U429)
- CORTECH Container Dolly, Fits 30 gal. (DCCS)
- GENUINE JOE Round Dolly, 5 Casters, 3" Caster Size (GJO11586)
- ZORO SELECT Container Dolly (35ZA72)
- SANI-LAV Buggy Tilt Washer Cart, 800 lb. Load (401)
- RUBBERMAID COMMERCIAL Brute Square Dolly, f/28/40/50 Gal, 17-1/4"x6-1/4", Black (RCP353000BK)
- CARLISLE FOODSERVICE Standard Round Container Dolly, Black, PK2 (3691103)
- RUBBERMAID COMMERCIAL Dolly, Brute Tandem, 40 Gal. Cap, 20-13/16"x45-5/16"x8-3/4", BK (RCP264600BK)
- Cortech Trash Can Dollies