Shop All Lockout Hasps
Cortech
Cinch-up Locking Seal, Blue, PK100
Mfr # PCPTS833
Zoro # G4965597
product price: $21.39
/pk 100, $0.21/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene Plastic
- Overall Length 7 in
- Lockout Color Blue
- Type Cinch-up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # PCPTS833
- Zoro # G4965597
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Overall Length | 7 in |
Details
Item | Pull-Tight Locking Seal |
Material | Polypropylene Plastic |
Lockout Color | Blue |
Type | Cinch-up |
Description
Pull-Tight Locking Seal, Cinch-up, Color Blue, Length 7 in, Material Polypropylene Plastic, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, XL (8384)
- DIXON Constant Flow Poly Fog Nozzle, NPSH, 1.5" (CFB150S)
- ACCUFORM Hazardous Waste Label, White/Purple, PK100 (MHZW16PSC)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 108 Feet Long, Red (BERST-2R)
- CORTECH Cinch-up Locking Seal, Red, PK100 (PCPTS857)
- CORTECH Equilock Locking Seal, Red, PK100 (PCEQ1057C)
- BRADY Push Button Lockout, 16mm, Plastic (134018)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4" (45MZ65)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-G)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Corse (95139)
- BRADY Push Button Lockout, 16mm, Plastic (130819)
- Cortech Lockout Hasps