Shop All Waiting Room & Guest Chairs
Cortech
Chair, 24" L 33" H, Armless, Sentinel Series
Mfr # 116484SDS
Zoro # G4834623
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Overall Height 33"
- Overall Depth 24"
- Back Color Tan
- Back Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 116484SDS
- Zoro # G4834623
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 24" |
Height | 33" |
Width | 24" |
Diameter | 24 in |
Length | 24" |
Details
Item | Chair |
Arm Style | Armless |
Back Color | Tan |
Back Material | Plastic |
Frame Material | Plastic |
Color | Sand |
Series | Sentinel |
Assembly | No Assembly Required |
Standards | ISO, Flame Retardant(Passes Cal 133) |
Leg Color | Sand |
Secure Facility Type | Prison and Correctional Facilities |
Surface Material | Polyethylene |
Shape | Rectangular |
Features | 10 yr Warranty, Can Be Bolted to The Floor, Stain Resistant |
Weight Capacity | 1500 lb. |
Material | Polyethylene |
Style | Armless Chair |
Description
Chair, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 24 in, Length 24 in, Diameter 24 in, Series Endurance, Color Sand, Leg Color Sand, Frame Material Plastic, Surface Material Polyethylene, Height 33 in, Assembly No Assembly Required, Standards Flame Retardant, ISO, Features 10 yr Warranty, Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Furniture Leg, 5 29/32 in (150 mm), Stainless Steel, PK 4 (555150170)
- TRADEMARK FINE ART Guido Borelli 'Venezia All Alba' Canvas Art, 35x47 (ALI34136-C3547GG)
- BOSS BlackGuest Chair, 24"L39"H, Loop, LeatherSeat (B6409)
- TRADEMARK FINE ART Cheryl Bartley 'American Farm Peace Hope' Canvas Art, 35x47 (ALI41151-C3547GG)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BK)
- CORTECH Radial Rocker Arm Chair, Aqua (146484AQ)
- CORTECH Blue, Gray Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BG)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484BKS)
- CORTECH Radial Rocker Arm Chair, Burgundy (146484BY)
- CORTECH Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484SB)
- BOSS BlackTask Chair, 27"L44"H, Flip, MeshSeat (B6776-BK)
- Cortech Waiting Room & Guest Chairs