Shop All Food Service Carts
Cortech
Cart, Insulated, Cap 3000 Lb, Polyethylene
Mfr # C-1717
Zoro # G9901674
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,788.00
Free 30-Day Returns
Key Features
- Type Insulated
- Insulated / Uninsulated Insulated
- Load Capacity 3000 lb.
- Overall Width 31 in
- Pass-through / Nonpass-through Non-Pass-Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # C-1717
- Zoro # G9901674
- UPC # 819085011296
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 31 in |
Overall Height | 59 in |
Overall Depth | 56 in |
Tray Size | 9-1/2 in x 14-1/2 in |
Inside Depth | 20 in |
Inside Height | 39 1/2 in |
Inside Width | 44 in |
Caster Dia. | 8 in |
Caster Diameter | 8 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 56 in, Caster Diameter 8 in, Caster Material Rubber, Includes -, Inside Depth 20 in, Inside Height 39 1/2 in, Inside Width 44 in, Overall Height 64 in, Product Type Meal Delivery Cart, Color Brown, Insulated Yes, Material Polyethylene, Number of Compartments 1, Number of Doors 2, Number of Trays 102, Overall Width 56 in, Number of Menu Clips 0, NSF Certified No, Caster Configuration (2) Swivel, (2) Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD SEASONS Good Seasons Italian Salad Dressing 7.6 oz., PK12 (10043000846060)
- HOBART Indicator Knob (00-824277)
- REVENT Light Assembly (22.977.953.1259.72)
- TURBO AIR Gasket, 22 1/8 in. x 26 1/4 in. (M722300100)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 18"x27" (422)
- FLO-FAST Flo-Fast 31027-R Flo-Fast Professional Pump with 10" Versa Cart - Red (31027-R)
- WINSOME TRADING Winsome Trading 92626 Savannah Kitchen Cart - Espresso (92626)
- NEXEL End Load Wire Tray Cart with 19 Tray Capacity, 30L x 21W x 40H (168317)
- LUXOR/H. WILSON Tray-Shelf Carts - 32inWx24inD Shelf - 38-1/2inH - Black (TC11-B)
- TUHOME Blosson Kitchen Cart, One Drawer, Two Open Shelves, Four Casters, White/Light Oak (OBD6766)
- LAKESIDE NSF Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (521)
- Cortech Food Service Carts