Shop All Face and Body Soap
Cortech
Body Wash, Shampoo, Shave Cream, 1 oz., PK96
Mfr # 42118
Zoro # G4809283
product price: $90.45
/pk 96, $0.94/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Days 1 day
- Size 2 oz
- Hygiene Series Oral-Line Secure
- Form Gel
- Fragrance Fresh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 42118
- Zoro # G4809283
- Country of Origin India
- Category Face and Body Soap
Dimensions
Size | 2 oz |
Container Size | 2 oz |
Details
Item | Body Wash/Shampoo/Shave Cream Combo |
Application Days | 1 day |
Hygiene Series | Oral-Line Secure |
Form | Gel |
Fragrance | Fresh |
Requires Dispenser | No |
Packaging Type | Tube |
Hygiene Form | Gel |
Color | Clear |
Hygiene Properties | Deodorizing |
Standards | No Animal Based Ingredients |
Container Type | Squeeze Bottle |
Application | General Skin Cleansing |
Features | Combination Body Wash, Shampoo and Shave Cream Provides Convenience, Provides Abundant Lather, Suitable for Correctional Facilities and Hospitals |
Series | Oral-Line Secure |
Product Type | Body Wash/Shampoo/Shave Cream Combo |
Includes Grit | No |
NSF Rating | Not Rated |
Description
Body Wash/Shampoo/Shave Cream Combo, Color Clear, Form Gel, Product Type Body Wash/Shampoo/Shave Cream Combo, Series Oral-Line Secure, Container Size 2 oz, Container Type Squeeze Bottle, Fragrance Fresh, Hygiene Properties Deodorizing, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards No Animal Based Ingredients, Application General Skin Cleansing, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVE Bar Soap, 4.25 Oz, Unscented, Gentle, PK72 (CB613789)
- SP SCIENCEWARE Bulb, Gas Sampling, 250cc (F19953-0000)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, Large, 42"-54", 10PK (1631)
- INDUSTRIAL SUNSCREEN Industrial Sunscreen, PK50 (ICSSP-30+FF-50)
- AXE Axe Black Body Wash 16 fl. oz. Bottles, PK4 (69088)
- MIRACLE HAND Miracle of Aloe Herbal Scent Hand Repair Cream 1 oz (05051)
- WARSAW CHEMICAL Luxury Gold Foaming Skin Cleaner, Clean, 1-Gallon, 4PK (61327-0000004)
- NECTAR Hand & Body Wash Gallon, 4PK (HA-NECSC-033A)
- DOVE Dove Cool Moisture Body Wash 22 fl. oz. Bottle, PK4 (68631)
- DOVE Body Wash, 12 oz., Tinted Shade, PK6 (CB123410)
- DOVE Body Wash, Deep Moisture, 12 oz White, PK 6 (DVOCB123410)
- Cortech Face and Body Soap