Shop All Coffee & Hot Beverage Dispensers
Cortech
Beverage Dispenser, 18" W, Orange
Mfr # BMX5OR
Zoro # G4877332
product price: $264.60
/ea
Free Shipping & Returns
$264.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material Polyethylene
- Width 18 in
- Standards FDA
- Includes 2-Way Spigot, Handle, Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # BMX5OR
- Zoro # G4877332
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Dimensions
Width | 18 in |
Overall Height | 19 1/4 in |
Maximum Cup Height | 4 1/4 in |
Overall Depth | 17 1/2 in |
Overall Width | 17 1/2 in |
Details
Item | Beverage Dispenser |
Capacity | 5 gal |
Material | Polyethylene |
Standards | FDA |
Color | Orange |
Includes | 2-Way Spigot, Handle, Lid |
Shape | Rectangle |
Temperature | Cold, Hot |
Weight | 18 lb |
Number of Dispensers | 1 |
Dispenser Actuation | Press Lever |
Description
Beverage Dispenser, Capacity 5 gal, Shape Rectangle, Color Orange, Overall Height 19 1/4 in, Overall Width 17 1/2 in, Overall Depth 17 1/2 in, Number of Dispensers 1, Material Polyethylene, Dispenser Actuation Press Lever, Includes 2-Way Spigot, Handle, Lid, Maximum Cup Height 4 1/4 in, Standards FDA, Temperature Cold, Hot, Weight 18 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA COLOMBE La Colombe Vanilla Cold Brew Draft Latte 9 fl. oz. Can, PK12 (PPPURC1203)
- ALLPOINTS Fryer Thermometer (621172)
- DEALMED Disposable Clear Plastic Cups, 7 Oz, 100 Ct, 25/Cs, 2500PK (781037)
- ALLPOINTS Sticker Kit Wash-Rinse-S An (1021223)
- CORTECH Beverage Dispenser, 18" W, Brown (BMX5BN)
- ZEROWATER Wtr Fltr Dispenser 30Cup (ZD-030RP)
- CRESTWARE Leaver Airpot, SS Lined, 3.0 Liter (APL30S)
- HADEN ELCTRC TEA KTL TRQS 1.7L (75004)
- ROSSETO SERVING SOLUTIONS EZ-PRO 1.3 Gal. 5-Container Black Matte Tabletop Dispenser with Removable Catch Tray, 1 EA (EZ577)
- CREATIVE WARE Beverage Dispenser 1.5 Gallon (RM-BEV12)
- BUNN Airpot, Lever-Action, 102 oz (32130)
- Cortech Coffee & Hot Beverage Dispensers