Shop All Coffee & Hot Beverage Dispensers
Cortech
Beverage Dispenser, 18" W, Brown
Mfr # BMX5BN
Zoro # G4872697
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material Polyethylene
- Standards FDA
- Width 18 in
- Includes 2-Way Spigot, Handle, Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # BMX5BN
- Zoro # G4872697
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Dimensions
Width | 18 in |
Overall Height | 19 1/4 in |
Maximum Cup Height | 4 1/4 in |
Overall Depth | 17 1/2 in |
Overall Width | 17 1/2 in |
Details
Item | Beverage Dispenser |
Capacity | 5 gal |
Material | Polyethylene |
Standards | FDA |
Color | Brown |
Includes | 2-Way Spigot, Handle, Lid |
Shape | Rectangle |
Weight | 18 lb |
Temperature | Cold, Hot |
Number of Dispensers | 1 |
Dispenser Actuation | Press Lever |
Description
Beverage Dispenser, Capacity 5 gal, Shape Rectangle, Color Brown, Overall Height 19 1/4 in, Overall Width 17 1/2 in, Overall Depth 17 1/2 in, Number of Dispensers 1, Material Polyethylene, Dispenser Actuation Press Lever, Includes 2-Way Spigot, Handle, Lid, Maximum Cup Height 4 1/4 in, Standards FDA, Temperature Cold, Hot, Weight 18 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Micro Switch 20A (5906)
- FRENCHS French's Original Potato Sticks 16 oz. Bag, PK12 (83630)
- BIGELOW Steep Tea, Lemon Ginger, 1.6 oz Tea Bag, PK20 (RCB17704)
- DUKE MANUFACTURING Peg For Cutting Board (4728-2)
- CORTECH Beverage Dispenser, 18" W, Orange (BMX5OR)
- ZEROWATER READYPOUR FILTER PITCHER (ZD-010)
- RUBBERMAID COVERED PITCHER 1GAL (1777155)
- BUNN TF Server 1.5G (42750.02)
- WYNDHAM HOUSE Wyndham House 3.5 Liter Beverage Dispenser (KTBEVDS)
- RAVENSCROFT CRYSTAL Ravenscraft Crystal W7383 Crystal Vodka Decanter Set- Set of 5 (W7383)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon, Stainless Steel (CBDRT3SS)
- Cortech Coffee & Hot Beverage Dispensers