Shop All Mattresses
Cortech
Bed Riser, 10-1/4in L x 41in W, Slate Blue
Mfr # 7606SB
Zoro # G3458625
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$989.10
Free 30-Day Returns
Key Features
- Length 85 in
- Width 41 in
- Height 10 1/4 in
- Color Blue
- Features Designed to Be Combined with The Endurance Bed 2.0 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # 7606SB
- Zoro # G3458625
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 85 in |
Width | 41 in |
Height | 10 1/4 in |
Details
Item | Bed Riser |
Color | Blue |
Features | Designed to Be Combined with The Endurance Bed 2.0 Series |
Weight Capacity | 1500 lb. |
Standards | Meets CAL 133 |
Ligature Resistant | Yes |
Material | Polyethylene |
Application | Correctional Facilities, Behavioral/Mental Health Facilities and Hospitals |
Description
Bed Riser, Color Blue, Material Polyethylene, Length 85 in, Width 41 in, Height 10 1/4 in, Features Designed to Be Combined with The Endurance Bed 2.0 Series, Application Correctional Facilities, Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Sunrise Painting' Canvas Art, 16x32 (WAP10713-C1632GG)
- BRIDGEPORT Folding Table, Fold In Half, 38.5" Square Resin Top, XL Size, Black (C036BP14BLK1E)
- MANHATTAN COMFORT Conrad Woven Tweed Dining Chair in Wheat - Set of 4 (2-DC031-WWT)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3072-BIRCH-M-GG)
- CORTECH Mattress, 75inL x 30inW x 4-1/2inH, Blue (C453075P)
- KODIAK Lodge Frame Suede Olive Full Mattress- Green - Green (KFQPHBTSBLKLF5MD3)
- HOMEROOTS 10 ft. White Premier Memory Foam Hypoallergenic Twin Size Mattress (415580)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- HOMEROOTS 10.5 in. Lux Gel Infused Memory Foam & High Density Foam Mattress, White & Black - Twin Size (391622)
- DRIVE MEDICAL Quick 'N Easy Comfort Mattress (15076)
- C-MATT Mattress, 75x4x30in, 10oz Poly, Clear Vinyl (H10421)
- Cortech Mattresses