Shop All Mattresses
Cortech
Bed Riser, 10-1/4in L x 41in W, Blue-Gray
Mfr # 7606BG
Zoro # G3458640
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,127.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Length 85 in
- Width 41 in
- Height 10 1/4 in
- Color Blue
- Weight Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cortech
- MFR # 7606BG
- Zoro # G3458640
- Country of Origin United States
- Category Mattresses
Dimensions
Length | 85 in |
Width | 41 in |
Height | 10 1/4 in |
Details
Item | Bed Riser |
Color | Blue |
Weight Capacity | 1500 lb. |
Standards | Meets CAL 133 |
Ligature Resistant | Yes |
Material | Polyethylene |
Features | Designed to Be Combined with The Endurance Bed 2.0 Series |
Application | Correctional Facilities, Behavioral/Mental Health Facilities and Hospitals |
Description
Bed Riser, Color Blue, Material Polyethylene, Length 85 in, Width 41 in, Height 10 1/4 in, Features Designed to Be Combined with The Endurance Bed 2.0 Series, Application Correctional Facilities, Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Wet Umbrella Bag Holder, Black (WVB11BK)
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- HOLLAND BAR STOOL CO 36 Diameter Black Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RBM)
- MARTEX White Cotton Blanket, 66x90" (1B07320)
- CORTECH Mattress, 75inL x 30inW x 4-1/2inH, Blue (C453075P)
- C-MATT Mattress, 80x4x36in, 8 oz Poly, Clear Vinyl (H11895)
- FLASH FURNITURE 12" Twin Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-T-GG)
- FLASH FURNITURE 8" Hybrid Mattress, Full Mattress in a Box (CL-E238-B-F-GG)
- FLASH FURNITURE King Platform Bed Set, Gray (HG-BMF-32-GG)
- FLASH FURNITURE 12 Queen Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-Q-12-GY-GG)
- FLASH FURNITURE 12 Twin Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-T-12-GY-GG)
- Cortech Mattresses