Shop All Bed Frames
Cortech
Bed Riser, 10-1/4 in. L x 41 in. W, Green
Mfr # 7606GN
Zoro # G2613171
product price: $1,064.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,064.99
Free 30-Day Returns
Key Features
- Color Green
- Material Polyethylene
- Features Designed to Be Combined with The Endurance Bed 2.0 Series
- Length 85 in
- Width 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 7606GN
- Zoro # G2613171
- Country of Origin United States
- Category Bed Frames
Dimensions
Length | 85 in |
Width | 41 in |
Height | 10 1/4 in |
Details
Color | Green |
Material | Polyethylene |
Features | Designed to Be Combined with The Endurance Bed 2.0 Series |
Item | Bed Riser |
Weight Capacity | 1500 lb. |
Ligature Resistant | Yes |
Standards | Meets CAL 133 |
Application | Correctional Facilities, Behavioral/Mental Health Facilities and Hospitals |
Description
Bed Riser, Color Green, Material Polyethylene, Length 85 in, Width 41 in, Height 10 1/4 in, Features Designed to Be Combined with The Endurance Bed 2.0 Series, Application Correctional Facilities, Behavioral/Mental Health Facilities and Hospitals, Standards Meets CAL 133, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 4 x 6 ft Small (QI003643.S)
- VOLLRATH Leg Casting Feet and Back (426)
- FLASH FURNITURE Chair, 23-1/4"L35"H, HerculesSeries (XU-X-EA-GG)
- CORTECH Radial Rocker Arm Chair, Burgundy (146484BY)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801BG)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE, Brown (7801BN)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE, Black (7801BK)
- CORTECH Endurance Bed 2.2, Gray (7803GY)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801SB)
- CORTECH Endurance Bed 2.2, Slate Blue (7803SB)
- FLASH FURNITURE Melbourne Metal Upholstered Queen Size Headboard in Light Gray Fabric (HG-HB1717-Q-LG-GG)
- Cortech Beds and Mattresses