Shop All Waiting Room & Guest Chairs
Cortech
Beam Seating, 30" W x 30" L, Blue/Gray
Mfr # 34BGG
Zoro # G4868792
product price: $2,545.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,545.99
Free 30-Day Returns
Key Features
- Overall Height 36"
- Back Color Gray
- Frame Material Steel
- Color Blue/Gray
- Assembly Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 34BGG
- Zoro # G4868792
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36" |
Width | 30 in |
Height | 36 in |
Diameter | 80 in |
Length | 30 in |
Details
Item | Beam Seating |
Back Color | Gray |
Frame Material | Steel |
Color | Blue/Gray |
Assembly | Assembly Required |
Leg Color | Blue/Gray |
Secure Facility Type | Prison and Correctional Facilities |
Features | Can Be Bolted to The Floor, Stain Resistant |
Weight Capacity | 2,000 lb |
Standards | ISO, Flame Retardant(Passes Cal 133) |
Surface Material | Polyethylene |
Shape | Rectangular |
Office Chair Style | Seat Beam |
Style | Beam Seating |
Description
Beam Seating, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 30 in, Length 30 in, Diameter 80 in, Color Blue and Gray, Leg Color Blue Gray, Frame Material Steel, Surface Material Polyethylene, Height 36 in, Weight Capacity 2,000 lb, Assembly Assembly Required, Standards Flame Retardant, ISO, Features Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Pablo Esteban 'Pot Floor Vase On Burgundy' Canvas Art, 14x19 (ALI45159-C1419GG)
- TRADEMARK FINE ART Ryan Fowler 'Moonrise Black Dog Labrador Lake' Canvas Art, 18x18 (WAP0080-C1818GG)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Flat Black (01SLPR104WR1)
- LA CROSSE TECHNOLOGY Atomic Color Alarm clock, Indoor Temp/ (617-1485B)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484BKS)
- CORTECH Blue, Gray Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BG)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BK)
- CORTECH Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484SB)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- BOSS BlackTraditional Guest Chair, 32"L41-1/2"H, Fixed, VinylSeat (B809-BK)
- Cortech Office Chairs