Shop All Waiting Room & Guest Chairs
Cortech
Beam Seating, 30" W x 30" L, Blue/Gray
Mfr # 34BGB
Zoro # G4784199
product price: $2,545.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,545.99
Free 30-Day Returns
Key Features
- Overall Height 36"
- Back Color Gray
- Frame Material Steel
- Color Blue/Gray
- Diameter 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 34BGB
- Zoro # G4784199
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36" |
Diameter | 80 in |
Length | 30 in |
Height | 36 in |
Width | 30 in |
Details
Item | Beam Seating |
Back Color | Gray |
Frame Material | Steel |
Color | Blue/Gray |
Surface Material | Polyethylene |
Shape | Rectangular |
Weight Capacity | 2,000 lb |
Leg Color | Blue/Gray |
Standards | ISO, Flame Retardant(Passes Cal 133) |
Assembly | Assembly Required |
Features | Can Be Bolted to The Floor, Stain Resistant |
Secure Facility Type | Prison and Correctional Facilities |
Office Chair Style | Seat Beam |
Style | Beam Seating |
Description
Beam Seating, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 30 in, Length 30 in, Diameter 80 in, Color Blue and Gray, Leg Color Blue Gray, Frame Material Steel, Surface Material Polyethylene, Height 36 in, Weight Capacity 2,000 lb, Assembly Assembly Required, Standards Flame Retardant, ISO, Features Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-15)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in x 4-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00052)
- ALCO Arm Pad, Dark Blue, PR (66055BK-A4)
- VICTOR TECHNOLOGY Wood Printer Stand, 2 Drawer, 21-4/5"x15-1/4"x8", Midnight BK (VCT11305)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484GN)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484BKS)
- CORTECH Radial Rocker Arm Chair, Indigo (146484IG)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- CORTECH Blue, Gray Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BG)
- OFFICESOURCE Lancaster Collection Guest Chair with Mahogany Frame (271VBK)
- Cortech Seating