Shop All Waiting Room & Guest Chairs
Cortech
Beam Seating, 30" W x 30" L, Blue
Mfr # 22BKG
Zoro # G4786280
product price: $1,610.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,610.99
Free 30-Day Returns
Key Features
- Overall Height 36"
- Back Color Black
- Frame Material Steel
- Color Black
- Features Can Be Bolted to The Floor, Stain Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # 22BKG
- Zoro # G4786280
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36" |
Length | 30 in |
Width | 30 in |
Height | 36 in |
Diameter | 62 in |
Details
Item | Beam Seating |
Back Color | Black |
Frame Material | Steel |
Color | Black |
Features | Can Be Bolted to The Floor, Stain Resistant |
Standards | ISO, Flame Retardant(Passes Cal 133) |
Shape | Rectangular |
Assembly | Assembly Required |
Secure Facility Type | Prison and Correctional Facilities |
Weight Capacity | 1,000 lb |
Surface Material | Polyethylene |
Leg Color | Black |
Office Chair Style | Seat Beam |
Style | Beam Seating |
Description
Beam Seating, Secure Facility Type Prison and Correctional Facilities, Shape Rectangular, Width 30 in, Length 30 in, Diameter 62 in, Color Black, Leg Color Black, Frame Material Steel, Surface Material Polyethylene, Height 36 in, Weight Capacity 1,000 lb, Assembly Assembly Required, Standards Flame Retardant, ISO, Features Stain Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TB3636WHBPBK)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H512.P.Q)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 60"W, Tan (G2.L.6072)
- ELK HOME Oria Vase - Small (S0016-10123)
- CORTECH Radial Rocker Arm Chair, Aqua (146484AQ)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BK)
- CORTECH Radial Rocker Arm Chair, Midnight Blue (146484MB)
- CORTECH Black Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BKS)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484BKS)
- CORTECH Radial Rocker Arm Chair, Burgundy (146484BY)
- INTERNATIONAL CONCEPTS Set of 2 Ava Chairs, Unfinished (C-13P)
- Cortech Seating