Shop All Food Service Carts
Cortech
Banquet Cart, 3000 lb., Polyethylene
Mfr # C1716
Zoro # G9899346
product price: $3,276.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,276.00
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Type Insulated
- Overall Width 31 in
- Material Polyethylene
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # C1716
- Zoro # G9899346
- UPC # 819085012705
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 31 in |
Overall Height | 60 in |
Tray Size | 9-1/2 in x 14-1/2 in |
Overall Length | 45 in |
Caster Dia. | 8 in |
Overall Height (In.) | 60 |
Overall Width (In.) | 31 |
Caster Size (In.) | 8 |
Caster Diameter | 8 in |
Description
Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 30 in, Caster Diameter 8 in, Caster Material Rubber, Overall Height 59 in, Product Type Meal Delivery Cart, Color Brown, Insulated Yes, Material Polyethylene, Number of Compartments 1, Number of Doors 2, Number of Trays 68, Overall Width 43 in, NSF Certified No, Caster Configuration (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL REFRIGERATION Fan 9W 115 Volt 1550 RPM Motor (N5411)
- PRODUCERS RICE MILL Producers Rice Mill Flour 50lbs (RFPI5051F)
- THUNDERBIRD Knob (ARM-02-190)
- GE Range Oven Lamp Assembly (WB08T10002)
- LOCKWOOD MANUFACTURING Cart, Tray Rack , 70"H, 30 Pan (LW70-30E)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-3624)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- LAKESIDE Beverage Service Cart; 19-1/2"x27-7/16" Top (636)
- ZORO SELECT General Purpose Dolly, 500 lb. (1622)
- EFFIZIENT 23” Retail Cart, 2 swivel casters w. brake, 2 swivel casters. 5 shelves, 10 dividers, 10 separators (EF23RC2SWGEN)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (721)
- Cortech Food Service Carts