Shop All Tactical Crossbody, Shoulder & Sling Bags
Cortech
Bag/Tote, Weapon Evidence Bags, White, Reemay 400 Denier
Mfr # pcgbrfa463665zipimp
Zoro # G9732694
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color White
- Material Reemay 400 Denier
- Features Weapon Evidence Bags
- Includes Zipper Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # pcgbrfa463665zipimp
- Zoro # G9732694
- Country of Origin Taiwan, Province of China
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Length | 46" |
Details
Item | Weapon Evidence Bags |
Tool Storage Type Included | Bag/Tote |
Color | White |
Material | Reemay 400 Denier |
Features | Weapon Evidence Bags |
Includes | Zipper Closure |
Number of Pockets (Outside) | 1 |
Type | Assault RB |
Description
Weapon Evidence Bags, Assault RB, Length 46 In., Width 14 In., Number of Pockets 1, Number of Pockets (Outside) 1, Reemay 400 Denier, White, Includes Zipper Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex White Polyester Coat size 4XL (KS64WH RG 4XL)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/Gray/High-Visibility Lime (953S)
- BRADY Push Button Lockout, Clear, 2-1/2" L (139795)
- SALISBURY Salisbury by Honeywell E011 11 Class 0 Black Rubber Linemen's Electrical Gloves (E011B-10)
- CONDOR OUTDOOR PRODUCTS TECH SHEATH, OLIVE DRAB (MA73-001)
- CONDOR OUTDOOR PRODUCTS T T POUCH, MULTICAM (MA54-008)
- JUPITER GEAR Jupiter Gear JG-SLNGBAG1-KHAKI Tactical Military Sling Shoulder Bag Molle Outdoor Daypack Backpack with Adjustable Strap; Khaki (JG-SLNGBAG1-KHAKI)
- CONDOR OUTDOOR PRODUCTS WATER BOTTLE POUCH, COYOTE BROWN (191045-498)
- 5.11 Backpack, Backpack, Double Tap, Durable, Lightweight 1050D Nylon (56963)
- CONDOR OUTDOOR PRODUCTS SMALL UTILITY POUCH, BLACK (191044-002)
- MERET PRODUCTS Backpack, Backpack, Black, Durable 1200 Denier Coated TPE (M5030)
- Cortech Tactical Crossbody, Shoulder & Sling Bags