Shop All Tactical Crossbody, Shoulder & Sling Bags
Cortech
Bag/Tote, Weapon Evidence Bags, White, Reemay 400 Denier
Mfr # pcgbrfa463665imp
Zoro # G1984650
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color White
- Material Reemay 400 Denier
- Features Weapon Evidence Bags
- Number of Pockets (Outside) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cortech
- MFR # pcgbrfa463665imp
- Zoro # G1984650
- Country of Origin Taiwan, Province of China
- Category Tactical Crossbody, Shoulder & Sling Bags
Details
Item | Weapon Evidence Bags |
Tool Storage Type Included | Bag/Tote |
Color | White |
Material | Reemay 400 Denier |
Features | Weapon Evidence Bags |
Number of Pockets (Outside) | 1 |
Type | Assault RB |
Includes | Top Grommet Closure |
Description
Weapon Evidence Bags, Assault RB, Length 46 In., Width 14 In., Number of Pockets 1, Number of Pockets (Outside) 1, Reemay 400 Denier, White, Includes Top Grommet Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 4XL/5XL (48-73-5044)
- BOUTON OPTICAL Reading/Wrking Glss, +2.75, Clear, Plycrbnt (250-27-0027)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0279RHVLLAR)
- CONDOR OUTDOOR PRODUCTS EDC BAG, COYOTE BROWN (156-498)
- CONDOR OUTDOOR PRODUCTS PATROL RADIO POUCH GEN 2, COYOTE BROWN (191229-498)
- CONDOR OUTDOOR PRODUCTS WATER BOTTLE POUCH, COYOTE BROWN (191045-498)
- CONDOR OUTDOOR PRODUCTS SHOULDER STRAP, BLACK (232-002)
- TRU-SPEC Backpack, Backpack, Light Gray, 1050D Nylon (4921)
- MERET PRODUCTS Backpack, Backpack, Black, Durable 1200 Denier Coated TPE (M5030)
- CONDOR OUTDOOR PRODUCTS LARGE UTILITY POUCH, COYOTE BROWN (MA53-498)
- Cortech Workwear and Protective Clothing